Zipper Seal Reclosable Bag 10" x 8", 2 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G1786985| Mfr #: 5CPC6

$142.49 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1786985 Mfr #: 5CPC6
Standards: FDA and L-P-378 RequirementsFeatures: Standard
Thickness: 2 milClosure Type: Zipper Seal
Color: clearWidth: 8"
Length: 10"Opening Size: 8"
Country of Origin (subject to change): Taiwan

Product Description

Reclosable Bag, Clear, Polypropylene, Closure Type Zipper Seal, Width 8 In., Length 10 In., Opening Size 8 In., Thickness 2 mil, Standards FDA and L-P-378 Requirements, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.