Zipper Seal Reclosable Bag 10" x 8", 4 mil, Pink, Pk1000

VALUE BRAND| Zoro #: G0926782| Mfr #: 5CXN0

$299.10 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0926782 Mfr #: 5CXN0
Material: Low Density Polyethylene (LDPE)Features: Standard
Thickness: 4 milColor: pink
Closure Type: Zipper SealLength: 10"
Opening Size: 8"Width: 8"
Country of Origin (subject to change): Thailand

Product Description

Reclosable Bag, Pink, LDPE, Closure Type Zipper Seal, Width 8 In., Length 10 In., Opening Size 8 In., Thickness 4 mil, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.