Zipper Seal Reclosable Bag 10" x 5", 2 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G1487141| Mfr #: 5CNF6

$42.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1487141 Mfr #: 5CNF6
Standards: FDAMaterial: Low Density Polyethylene (LDPE)
Features: StandardThickness: 2 mil
Color: clearClosure Type: Zipper Seal
Opening Size: 5"Width: 5"
Length: 10"Country of Origin (subject to change): Multiple

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 5 In., Length 10 In., Opening Size 5 In., Thickness 2 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.