Reclosable Bag, 10 In. L, 5 In. W, PK1000

VALUE BRAND| Zoro #: G1438351| Mfr #: 5CNZ0

$53.54 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1438351 Mfr #: 5CNZ0
Item: Reclosable BagStandards: FDA
Features: Cases and Inner Packs are Bar Coded and Clearly Labelled for Easy Identification, Hang HoleOpening Size: 5"
Closure Type: Zipper SealThickness: 2 mil
Width: 5"Material: LDPE
Length: 10"Color: Clear
Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 5 In., Length 10 In., Opening Size 5 In., Thickness 2 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.