Reclosable Bag, 10 In. L, 6 In. W, PK1000

VALUE BRAND| Zoro #: G2446753| Mfr #: 5CNZ3

$61.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2446753 Mfr #: 5CNZ3
Item: Reclosable BagStandards: FDA
Opening Size: 6"Closure Type: Zipper Seal
Thickness: 2 milWidth: 6"
Material: Low Density Polyethylene (LDPE)Length: 10"
Features: StandardColor: clear
Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 6 In., Length 10 In., Opening Size 6 In., Thickness 2 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.