Reclosable Bag, 10 In. L, 8 In. W, PK250

VALUE BRAND| Zoro #: G1941904| Mfr #: 5CNX5

$35.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1941904 Mfr #: 5CNX5
Standards: FDAItem: Reclosable Bag
Material: Low Density Polyethylene (LDPE)Features: Standard
Thickness: 3 milColor: clear
Closure Type: -1Length: 10"
Opening Size: 8"Width: 8"
Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Slide Seal, Width 8 In., Length 10 In., Opening Size 8 In., Thickness 3 mil, Standards FDA, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.