Reclosable Bag, 11 In. L, 14 In. W, PK250

VALUE BRAND| Zoro #: G0677957| Mfr #: 5CNX6

$69.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0677957 Mfr #: 5CNX6
Standards: FDAItem: Reclosable Bag
Material: Low Density Polyethylene (LDPE)Features: Standard
Thickness: 3 milColor: clear
Closure Type: -1Length: 11"
Opening Size: 14"Width: 14"
Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Slide Seal, Width 14 In., Length 11 In., Opening Size 14 In., Thickness 3 mil, Standards FDA, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.