12" x 10" LDPE Reclosable Bag, 1.75 mil, FDA, Pk250

VALUE BRAND| Zoro #: G0860221| Mfr #: 3CTZ9

$34.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0860221 Mfr #: 3CTZ9
Material: Low Density Polyethylene (LDPE)Features: Standard
Color: clearClosure Type: Zipper Seal
Material: Low Density Polyethylene (LDPE)Width: 10"
Length: 12"Thickness: 1.75 mil
Standards: FDACountry of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 10 In., Length 12 In., Thickness 1.75 mil, Standards FDA, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.