Reclosable Bag, 12 In. L, 12 In. W, PK1000

VALUE BRAND| Zoro #: G1556292| Mfr #: 5CNK7

$187.10 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1556292 Mfr #: 5CNK7
Standards: FDAItem: Reclosable Bag
Material: Low Density Polyethylene (LDPE)Features: Standard
Thickness: 4 milColor: clear
Closure Type: Zipper SealOpening Size: 12"
Width: 12"Length: 12"
Country of Origin (subject to change): Viet Nam

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 12 In., Length 12 In., Opening Size 12 In., Thickness 4 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.