Zipper Seal Reclosable Bag 12" x 2", 2 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G0513527| Mfr #: 5CND9

$22.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0513527 Mfr #: 5CND9
Features: StandardMaterial: Low Density Polyethylene (LDPE)
Standards: FDAClosure Type: Zipper Seal
Thickness: 2 milColor: clear
Opening Size: 2"Width: 2"
Length: 12"Country of Origin (subject to change): Multiple

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 2 In., Length 12 In., Opening Size 2 In., Thickness 2 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.