Zipper Seal Reclosable Bag 12" x 9", 4 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G2477824| Mfr #: 5CPA7

$201.24 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2477824 Mfr #: 5CPA7
Closure Type: Zipper SealMaterial: Low Density Polyethylene (LDPE)
Standards: FDAFeatures: Standard
Color: clearOpening Size: 9"
Thickness: 4 milWidth: 9"
Length: 12"Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 9 In., Length 12 In., Opening Size 9 In., Thickness 4 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.