Zipper Seal Reclosable Bag 12" x 5", 2 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G1733961| Mfr #: 5CNF7

$45.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1733961 Mfr #: 5CNF7
Material: Low Density Polyethylene (LDPE)Closure Type: Zipper Seal
Standards: FDALength: 12"
Opening Size: 5"Thickness: 2 mil
Width: 5"Features: Standard
Color: clearCountry of Origin (subject to change): Multiple

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 5 In., Length 12 In., Opening Size 5 In., Thickness 2 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.