15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Reclosable Bag, 12 In. L, 6 In. W, PK1000

VALUE BRAND| Zoro #: G0683417| Mfr #: 5CNG2

$56.04 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0683417 Mfr #: 5CNG2
Standards: FDAItem: Reclosable Bag
Material: LDPEFeatures: Cases and Inner Packs are Bar Coded and Clearly Labelled for Easy Identification
Thickness: 2 milColor: Clear
Closure Type: Zipper SealOpening Size: 6"
Width: 6"Length: 12"
Country of Origin (subject to change): Multiple

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 6 In., Length 12 In., Opening Size 6 In., Thickness 2 mil, Standards FDA, Package Quantity 1000

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.