Reclosable Bag, 12 In. L, 6 In. W, PK1000

VALUE BRAND| Zoro #: G1248642| Mfr #: 5CNZ4

$76.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1248642 Mfr #: 5CNZ4
Standards: FDAItem: Reclosable Bag
Material: LDPEFeatures: Cases and Inner Packs are Bar Coded and Clearly Labelled for Easy Identification, Hang Hole
Color: ClearClosure Type: Zipper Seal
Length: 12"Opening Size: 6"
Thickness: 2 milWidth: 6"
Country of Origin (subject to change): Multiple

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 6 In., Length 12 In., Opening Size 6 In., Thickness 2 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.