Reclosable Bag, 12 In. L, 8 In. W, PK1000

VALUE BRAND| Zoro #: G2017267| Mfr #: 5CNG7

$79.87 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2017267 Mfr #: 5CNG7
Standards: FDAItem: Reclosable Bag
Material: LDPEFeatures: Cases and Inner Packs are Bar Coded and Clearly Labelled for Easy Identification
Thickness: 2 milColor: Clear
Closure Type: Zipper SealLength: 12"
Opening Size: 8"Width: 8"
Country of Origin (subject to change): Multiple

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 8 In., Length 12 In., Opening Size 8 In., Thickness 2 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.