Reclosable Bag, 12 In. L, 9 In. W, PK1000

VALUE BRAND| Zoro #: G1336167| Mfr #: 5CNK3

$146.28 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1336167 Mfr #: 5CNK3
Standards: FDAItem: Reclosable Bag
Material: Low Density Polyethylene (LDPE)Features: Standard
Thickness: 4 milColor: clear
Closure Type: Zipper SealOpening Size: 9"
Width: 9"Length: 12"
Country of Origin (subject to change): Viet Nam

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 9 In., Length 12 In., Opening Size 9 In., Thickness 4 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.