Reclosable Bag, 12In L, 9In W, 2 mil, PK100

VALUE BRAND| Zoro #: G0804221| Mfr #: 473196

$7.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0804221 Mfr #: 473196
Item: Reclosable BagColor: Clear
Closure Type: Zipper SealItem: Reclosable Bag
Material: PolyethyleneLength: 12"
Width: 9"Thickness: 2 mil
Standards: FDACountry of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, Polyethylene, Closure Type Zipper Seal, Width 9 In., Length 12 In., Thickness 2 mil, Standards FDA, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.