JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Slide Seal Reclosable Bag 12" x 9", 3 mil, Clear, Pk250

VALUE BRAND| Zoro #: G0890416| Mfr #: 3RB11

$37.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0890416 Mfr #: 3RB11
Color: clearFeatures: Standard
Material: Low Density Polyethylene (LDPE)Closure Type: Slide Seal
Length: 12"Width: 9"
Thickness: 3 milCountry of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, Polyethylene, Closure Type Slide Seal, Width 9 In., Length 12 In., Thickness 3 mil, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.