LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Zipper Seal Reclosable Bag 12" x 9", 2 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G0827985| Mfr #: 5CPC7

$209.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0827985 Mfr #: 5CPC7
Standards: FDA and L-P-378 RequirementsOpening Size: 9"
Closure Type: Zipper SealThickness: 2 mil
Width: 9"Length: 12"
Features: StandardColor: clear
Country of Origin (subject to change): Taiwan

Product Description

Reclosable Bag, Clear, Polypropylene, Closure Type Zipper Seal, Width 9 In., Length 12 In., Opening Size 9 In., Thickness 2 mil, Standards FDA and L-P-378 Requirements, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.