JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Zipper Seal Reclosable Bag 13" x 10", 4 mil, Clear, Pk500

VALUE BRAND| Zoro #: G0826314| Mfr #: 5CNK6

$84.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0826314 Mfr #: 5CNK6
Standards: FDAColor: clear
Features: StandardClosure Type: Zipper Seal
Material: Low Density Polyethylene (LDPE)Thickness: 4 mil
Opening Size: 10"Width: 10"
Length: 13"Country of Origin (subject to change): Viet Nam

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 10 In., Length 13 In., Opening Size 10 In., Thickness 4 mil, Standards FDA, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.