Zipper Seal Reclosable Bag 14" x 10", 4 mil, Pink, Pk500

VALUE BRAND| Zoro #: G0726582| Mfr #: 5CXN2

$266.71 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0726582 Mfr #: 5CXN2
Material: Low Density Polyethylene (LDPE)Features: Standard
Thickness: 4 milColor: pink
Closure Type: Zipper SealLength: 14"
Opening Size: 10"Width: 10"
Country of Origin (subject to change): Thailand

Product Description

Reclosable Bag, Pink, LDPE, Closure Type Zipper Seal, Width 10 In., Length 14 In., Opening Size 10 In., Thickness 4 mil, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.