Reclosable Poly Bag Double Zipper Seal 15" x 12", 4 mil, Clear, Pk500

VALUE BRAND| Zoro #: G1151726| Mfr #: 5CNN3

$173.50 /pk

This item ships free. DetailsStandard ground shipping
Details:
Color: clear
Features: Standard
Item: Reclosable Poly Bag
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1151726 Mfr #: 5CNN3
Closure Type: Double Zipper SealStandards: FDA
Color: clearItem: Reclosable Poly Bag
Features: StandardThickness: 4 mil
Material: Low Density Polyethylene (LDPE)Opening Size: 12"
Width: 12"Length: 15"
Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 12 In., Length 15 In., Opening Size 12 In., Thickness 4 mil, Standards FDA, Package Quantity 500

Product Reviews