Reclosable Bag, 15 In. L, PK1000

VALUE BRAND| Zoro #: G1380565| Mfr #: 397575

$158.05 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1380565 Mfr #: 397575
Standards: FDAItem: Reclosable Bag
Material: LDPEFeatures: Cases and Inner Packs are Bar Coded and Clearly Labelled for Easy Identification, White Write On Block
Color: ClearClosure Type: Zipper Seal
Opening Size: 13"Thickness: 2 mil
Width: 13"Length: 15"
Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 13 In., Length 15 In., Opening Size 13 In., Thickness 2 mil, Standards FDA, Package Quantity 1000

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.