Zipper Seal Reclosable Bag 15" x 12", 2 mil, Clear, Pk100

VALUE BRAND| Zoro #: G0304385| Mfr #: 5ZW38

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0304385 Mfr #: 5ZW38
Material: Low Density Polyethylene (LDPE)Features: Standard
Color: clearClosure Type: Zipper Seal
Includes: Dispenser BoxMaterial: Low Density Polyethylene (LDPE)
Length: 15"Width: 12"
Thickness: 2 milStandards: FDA and L-P-378 Requirements
Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, Polyethylene, Closure Type Zipper Seal, Width 12 In., Length 15 In., Thickness 2 mil, Standards FDA and L-P-378 Requirements, Includes Dispenser Box, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.