Slide Seal Reclosable Bag 15" x 12", 3 mil, Clear, Pk250

VALUE BRAND| Zoro #: G1525921| Mfr #: 3RB13

$64.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1525921 Mfr #: 3RB13
Material: Low Density Polyethylene (LDPE)Features: Standard
Color: clearClosure Type: Slide Seal
Length: 15"Width: 12"
Thickness: 3 milCountry of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, Polyethylene, Closure Type Slide Seal, Width 12 In., Length 15 In., Thickness 3 mil, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.