JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Zipper Seal Reclosable Bag 15" x 12", 4 mil, Clear, Pk100

VALUE BRAND| Zoro #: G1762415| Mfr #: 5ZW47

$25.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1762415 Mfr #: 5ZW47
Features: StandardColor: clear
Closure Type: Zipper SealMaterial: Low Density Polyethylene (LDPE)
Includes: Dispenser BoxMaterial: Low Density Polyethylene (LDPE)
Length: 15"Width: 12"
Thickness: 4 milStandards: FDA and L-P-378 Requirements
Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, Polyethylene, Closure Type Zipper Seal, Width 12 In., Length 15 In., Thickness 4 mil, Standards FDA and L-P-378 Requirements, Includes Dispenser Box, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.