LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Zipper Seal Reclosable Bag 15" x 12", 4 mil, Clear, Pk100

VALUE BRAND| Zoro #: G2371704| Mfr #: 6GGP3

$25.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2371704 Mfr #: 6GGP3
Features: StandardColor: clear
Material: Low Density Polyethylene (LDPE)Closure Type: Zipper Seal
Material: Low Density Polyethylene (LDPE)Length: 15"
Width: 12"Thickness: 4 mil
Standards: FDACountry of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, Polyethylene, Closure Type Zipper Seal, Width 12 In., Length 15 In., Thickness 4 mil, Standards FDA, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.