Zipper Seal Reclosable Bag 18" x 13", 2 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G1880541| Mfr #: 5CNH5

$177.01 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1880541 Mfr #: 5CNH5
Features: StandardMaterial: Low Density Polyethylene (LDPE)
Standards: FDAThickness: 2 mil
Closure Type: Zipper SealColor: clear
Opening Size: 13"Width: 13"
Length: 18"Country of Origin (subject to change): Multiple

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 13 In., Length 18 In., Opening Size 13 In., Thickness 2 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.