Zipper Seal Reclosable Bag 18" x 13", 4 mil, Clear, Pk500

VALUE BRAND| Zoro #: G0490813| Mfr #: 5CNK9

$172.61 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0490813 Mfr #: 5CNK9
Standards: FDAMaterial: Low Density Polyethylene (LDPE)
Features: StandardThickness: 4 mil
Color: clearClosure Type: Zipper Seal
Length: 18"Opening Size: 13"
Width: 13"Country of Origin (subject to change): Viet Nam

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 13 In., Length 18 In., Opening Size 13 In., Thickness 4 mil, Standards FDA, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.