LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Slide Seal Reclosable Bag 18" x 13", 3 mil, Clear, Pk250

VALUE BRAND| Zoro #: G1619773| Mfr #: 3RB14

$67.32 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1619773 Mfr #: 3RB14
Material: Low Density Polyethylene (LDPE)Color: clear
Features: StandardClosure Type: Slide Seal
Length: 18"Width: 13"
Thickness: 3 milCountry of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, Polyethylene, Closure Type Slide Seal, Width 13 In., Length 18 In., Thickness 3 mil, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.