Zipper Seal Reclosable Bag 3" x 2-1/2", 4 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G1784325| Mfr #: 5CNW4

$22.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1784325 Mfr #: 5CNW4
Standards: FDAMaterial: Low Density Polyethylene (LDPE)
Features: StandardColor: clear
Closure Type: Zipper SealOpening Size: 2-1/2"
Thickness: 4 milWidth: 2-1/2"
Length: 3"Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 2-1/2 In., Length 3 In., Opening Size 2-1/2 In., Thickness 4 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.