Zipper Seal Reclosable Bag 2" x 2", 2 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G1306611| Mfr #: 5CND5

$7.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1306611 Mfr #: 5CND5
Standards: FDAMaterial: Low Density Polyethylene (LDPE)
Features: StandardThickness: 2 mil
Color: clearClosure Type: Zipper Seal
Length: 2"Opening Size: 2"
Width: 2"Country of Origin (subject to change): Multiple

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 2 In., Length 2 In., Opening Size 2 In., Thickness 2 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.