Reclosable Bag, 2 mil, 10 In. L, PK1000

VALUE BRAND| Zoro #: G0577297| Mfr #: 318766

$68.04 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0577297 Mfr #: 318766
Standards: FDAItem: Reclosable Bag
Material: LDPEFeatures: Cases and Inner Packs are Bar Coded and Clearly Labelled for Easy Identification, White Write On Block
Color: ClearClosure Type: Zipper Seal
Length: 10"Opening Size: 8"
Thickness: 2 milWidth: 8"
Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 8 In., Length 10 In., Opening Size 8 In., Thickness 2 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.