Reclosable Bag, 2 mil, 6 In. W, PK1000

VALUE BRAND| Zoro #: G1877337| Mfr #: 5CPC4

$92.14 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1877337 Mfr #: 5CPC4
Standards: FDA and L-P-378 RequirementsItem: Reclosable Bag
Thickness: 2 milColor: Clear
Closure Type: Zipper SealOpening Size: 6"
Width: 6"Material: Polypropylene
Length: 8"Features: Exceptional Clarity, Hang Hole
Country of Origin (subject to change): Taiwan

Product Description

Reclosable Bag, Clear, Polypropylene, Closure Type Zipper Seal, Width 6 In., Length 8 In., Opening Size 6 In., Thickness 2 mil, Standards FDA and L-P-378 Requirements, Package Quantity 1000

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.