JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Zipper Seal Reclosable Bag 12" x 9", 2 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G0496596| Mfr #: 5CNW0

$85.16 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0496596 Mfr #: 5CNW0
Standards: FDAColor: clear
Closure Type: Zipper SealFeatures: Standard
Material: Low Density Polyethylene (LDPE)Opening Size: 9"
Thickness: 2 milWidth: 9"
Length: 12"Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 9 In., Length 12 In., Opening Size 9 In., Thickness 2 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.