Zipper Seal Reclosable Bag 3" x 2-1/2", 4 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G0944851| Mfr #: 5CNH9

$17.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0944851 Mfr #: 5CNH9
Standards: FDAThickness: 4 mil
Features: StandardClosure Type: Zipper Seal
Material: Low Density Polyethylene (LDPE)Color: clear
Opening Size: 2-1/2"Width: 2-1/2"
Length: 3"Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 2-1/2 In., Length 3 In., Opening Size 2-1/2 In., Thickness 4 mil, Standards FDA, Package Quantity 1000
Save 15%. Sign up for Z-mail.