JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Zipper Seal Reclosable Bag 3" x 3", 2 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G1397207| Mfr #: 5CNE0

$13.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1397207 Mfr #: 5CNE0
Features: StandardStandards: FDA
Material: Low Density Polyethylene (LDPE)Thickness: 2 mil
Color: clearClosure Type: Zipper Seal
Opening Size: 3"Width: 3"
Length: 3"Country of Origin (subject to change): Multiple

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 3 In., Length 3 In., Opening Size 3 In., Thickness 2 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.