Reclosable Bag, 3 In. W, 3 In. L, PK1000

VALUE BRAND| Zoro #: G1009951| Mfr #: 5CNY1

$14.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1009951 Mfr #: 5CNY1
Standards: FDAItem: Reclosable Bag
Material: LDPEFeatures: Cases and Inner Packs are Bar Coded and Clearly Labelled for Easy Identification, Hang Hole
Color: ClearClosure Type: Zipper Seal
Length: 3"Opening Size: 3"
Thickness: 2 milWidth: 3"
Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 3 In., Length 3 In., Opening Size 3 In., Thickness 2 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.