20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Zipper Seal Reclosable Bag 3" x 2-1/2", 4 mil, Pink, Pk1000

VALUE BRAND| Zoro #: G1967445| Mfr #: 5CXL5

$47.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1967445 Mfr #: 5CXL5
Material: Low Density Polyethylene (LDPE)Features: Standard
Thickness: 4 milColor: pink
Closure Type: Zipper SealLength: 3"
Opening Size: 2-1/2"Width: 2-1/2"
Country of Origin (subject to change): Thailand

Product Description

Reclosable Bag, Pink, LDPE, Closure Type Zipper Seal, Width 2-1/2 In., Length 3 In., Opening Size 2-1/2 In., Thickness 4 mil, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.