Reclosable Bag, 3In L, 2In W, 2 mil, PK100

VALUE BRAND| Zoro #: G1444064| Mfr #: 6GGL8

$1.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1444064 Mfr #: 6GGL8
Item: Reclosable BagMaterial: Low Density Polyethylene (LDPE)
Features: StandardColor: clear
Closure Type: Zipper SealItem: Reclosable Bag
Material: Low Density Polyethylene (LDPE)Length: 3"
Width: 2"Thickness: 2 mil
Standards: FDACountry of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, Polyethylene, Closure Type Zipper Seal, Width 2 In., Length 3 In., Thickness 2 mil, Standards FDA, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.