Zipper Seal Reclosable Bag 4" x 3", 2 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G2174453| Mfr #: 5CNV0

$13.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2174453 Mfr #: 5CNV0
Material: Low Density Polyethylene (LDPE)Closure Type: Zipper Seal
Features: StandardColor: clear
Standards: FDAWidth: 3"
Length: 4"Opening Size: 3"
Thickness: 2 milCountry of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 3 In., Length 4 In., Opening Size 3 In., Thickness 2 mil, Standards FDA, Package Quantity 1000
Save 15%. Sign up for Z-mail.