LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Zipper Seal Reclosable Bag 4" x 3", 2 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G0841942| Mfr #: 5CNE1

$14.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0841942 Mfr #: 5CNE1
Material: Low Density Polyethylene (LDPE)Color: clear
Thickness: 2 milFeatures: Standard
Closure Type: Zipper SealStandards: FDA
Opening Size: 3"Width: 3"
Length: 4"Country of Origin (subject to change): Multiple

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 3 In., Length 4 In., Opening Size 3 In., Thickness 2 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.