Reclosable Bag, 4 In. L, 4 In. W, PK1000

VALUE BRAND| Zoro #: G2054717| Mfr #: 5CNJ2

$32.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2054717 Mfr #: 5CNJ2
Standards: FDAItem: Reclosable Bag
Material: Low Density Polyethylene (LDPE)Features: Standard
Thickness: 4 milColor: clear
Closure Type: Zipper SealOpening Size: 4"
Width: 4"Length: 4"
Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 4 In., Length 4 In., Opening Size 4 In., Thickness 4 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.