20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Zipper Seal Reclosable Bag 4" x 4", 2 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G1980404| Mfr #: 5CNE8

$11.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1980404 Mfr #: 5CNE8
Closure Type: Zipper SealMaterial: Low Density Polyethylene (LDPE)
Standards: FDALength: 4"
Opening Size: 4"Thickness: 2 mil
Features: StandardColor: clear
Width: 4"Country of Origin (subject to change): Multiple

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 4 In., Length 4 In., Opening Size 4 In., Thickness 2 mil, Standards FDA, Package Quantity 1000
Save 15%. Sign up for Z-mail.