Reclosable Bag, 4 In L, Zipper Seal, PK1000

VALUE BRAND| Zoro #: G1285986| Mfr #: 5CNZ8

$29.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1285986 Mfr #: 5CNZ8
Standards: FDAItem: Reclosable Bag
Material: Low Density Polyethylene (LDPE)Features: Standard
Color: clearClosure Type: Zipper Seal
Opening Size: 3"Thickness: 4 mil
Width: 3"Length: 4"
Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 3 In., Length 4 In., Opening Size 3 In., Thickness 4 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.