JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Zipper Seal Reclosable Bag 6" x 4", 2 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G2201141| Mfr #: 5CPC0

$66.04 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2201141 Mfr #: 5CPC0
Standards: FDA and L-P-378 RequirementsColor: clear
Features: StandardClosure Type: Zipper Seal
Thickness: 2 milOpening Size: 4"
Width: 4"Length: 6"
Country of Origin (subject to change): Taiwan

Product Description

Reclosable Bag, Clear, Polypropylene, Closure Type Zipper Seal, Width 4 In., Length 6 In., Opening Size 4 In., Thickness 2 mil, Standards FDA and L-P-378 Requirements, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.