Zipper Seal Reclosable Bag 4" x 4", 4 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G0604256| Mfr #: 5CNL3

$60.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0604256 Mfr #: 5CNL3
Standards: FDAMaterial: Low Density Polyethylene (LDPE)
Features: StandardThickness: 4 mil
Color: clearClosure Type: Double Zipper Seal
Opening Size: 4"Width: 4"
Length: 4"Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 4 In., Length 4 In., Opening Size 4 In., Thickness 4 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.