Reclosable Bag, 4 mil, 6 In. W, PK1000

VALUE BRAND| Zoro #: G1528843| Mfr #: 5CPA3

$73.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1528843 Mfr #: 5CPA3
Standards: FDAItem: Reclosable Bag
Material: LDPEFeatures: Cases and Inner Packs are Bar Coded and Clearly Labelled for Easy Identification, Hang Hole
Color: ClearClosure Type: Zipper Seal
Opening Size: 6"Thickness: 4 mil
Width: 6"Length: 6"
Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 6 In., Length 6 In., Opening Size 6 In., Thickness 4 mil, Standards FDA, Package Quantity 1000

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.