Zipper Seal Reclosable Bag 8" x 8", 4 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G1325186| Mfr #: 5CNL8

$153.25 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1325186 Mfr #: 5CNL8
Standards: FDAMaterial: Low Density Polyethylene (LDPE)
Features: StandardThickness: 4 mil
Color: clearClosure Type: Double Zipper Seal
Opening Size: 8"Width: 8"
Length: 8"Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 8 In., Length 8 In., Opening Size 8 In., Thickness 4 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.