Reclosable Bag, 4 mil, PK1000

VALUE BRAND| Zoro #: G2188085| Mfr #: 5CNK5

$161.82 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2188085 Mfr #: 5CNK5
Standards: FDAItem: Reclosable Bag
Material: Low Density Polyethylene (LDPE)Features: Standard
Thickness: 4 milColor: clear
Closure Type: Zipper SealWidth: 10"
Length: 12"Opening Size: 10"
Country of Origin (subject to change): Viet Nam

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 10 In., Length 12 In., Opening Size 10 In., Thickness 4 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.